Shop All Colanders and Strainers
Crestware
Mesh Strainer, 8 in. H, Steel, Coarse
Mfr # CCS8C
Zoro # G1892375
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Coarse
- Material Stainless Steel
- Overall Width 8 in
- Handle Length 9 1/4 in
- Top Dia. 8 in
Product Information
- Brand Crestware
- MFR # CCS8C
- Zoro # G1892375
- UPC # 710277378084
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Mesh Size | Coarse |
Overall Width | 8 in |
Handle Length | 9 1/4 in |
Top Dia. | 8 in |
Overall Height | 8 in |
Hole Dia. | 1/8 in |
Overall Length | 18 in |
Details
Item | Mesh Strainer |
Material | Stainless Steel |
Handle Material | Stainless steel |
Color | Steel |
Product Type | China Cap Strainer |
NSF Certified | No |
Dishwasher Safe | No |
Description
Mesh Strainer, Mesh Size Coarse, Hole Dia. 1/8 In., Overall Height 8 In., Overall Length 18 In., Overall Width 8 In., Top Dia. 8 In., Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 9-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Thermistor (11-0606-02)
- LUCKY CHARMS Lucky Charms Single Serve Bowl Pak 1.7 oz. Cup, PK60 (16000-13899)
- NEMCO Push Block 1/2 (Green) (57417-3)
- VOLLRATH Pan, Full-Size, 14 Qt (30040)
- CRESTWARE Mesh Strainer, 13 in. H, Fine Double Mesh (WHSDF8)
- CRESTWARE Flour Sifter, Stainless Steel, 6-1/4 In (SFS08)
- CRESTWARE Mesh Strainer, Medium Double Mesh (WHSDM10)
- CRESTWARE Sieve, Stainless Steel, 12-1/4 In (RSS12)
- CRESTWARE Colander, 8 qt., 5-1/2 in. H, Steel (COL08)
- CRESTWARE Mesh Strainer, Heavy Duty Double Mesh (WHSHD10)
- DANCO Mesh Strainer, 212 in Dia, Stainless Steel, 212 in Mesh (88820)
- Crestware Colanders and Strainers