Shop All Colanders and Strainers
Crestware
Mesh Strainer, 2-1/2in.H, Fine Double Mesh
Mfr # WHSDF6
Zoro # G1837818
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Fine Double Mesh
- Material Stainless Steel
- Handle Length 6 1/4 in
- Color Steel
- Overall Height 2 1/2 in
Product Information
- Brand Crestware
- MFR # WHSDF6
- Zoro # G1837818
- UPC # 710277372068
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Mesh Size | Fine Double Mesh |
Handle Length | 6 1/4 in |
Overall Height | 2 1/2 in |
Overall Width | 6 in |
Overall Length | 12 3/4 in |
Details
Item | Mesh Strainer |
Material | Stainless Steel |
Color | Steel |
Handle Material | Wood |
Product Type | Mesh Strainer |
NSF Certified | No |
Dishwasher Safe | No |
Description
Mesh Strainer, Mesh Size Fine Double Mesh, Overall Height 2-1/2 In., Overall Length 12-3/4 In., Overall Width 6 In., Material Stainless Steel, Color Steel, Handle Material Wood, Handle Length 6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Leg, 3/8-16 Stud Screw Bumper (WC-3503)
- DIXIE Cup, Hot, P/T, Insulated, 10Oz 20PK (DXE5310DX)
- HUBBELL HEATERS Element 4000W 208V 10.8 Ohm (C1315-3)
- WINCO 1/9 Size 6 in Steam Table Pan (SPJH-906GN)
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Double Mesh (WHSDF10)
- CRESTWARE Mesh Strainer, 11-3/4" H, Steel, Fine (CCS10F)
- CRESTWARE Sieve, Stainless Steel, 12-1/4 In (RSS12)
- CRESTWARE Skimmer, Steel, 1/16 in. dia. (SKM7W)
- CRESTWARE Colander, 12 qt., 5-1/2 in. H, Aluminum (ACOL12C)
- CRESTWARE Colander, 12 qt., 7-3/4 in. H, Aluminum (ACOL12M)
- MATFER BOURGEAT 7 7/8 in Chinois Strainer (17360)
- Crestware Colanders and Strainers