Shop All Measuring Utensils
Crestware
Measuring Cup, SS, 1/4 Cup
Mfr # MEACP1/4
Zoro # G7578751
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/4 cup
- Material Stainless Steel
- Color Gray
- NSF Certified Yes
- Number of Pieces 4
Product Information
- Brand Crestware
- MFR # MEACP1/4
- Zoro # G7578751
- UPC # 710277471099
- Country of Origin India
- Category Measuring Utensils
Details
Item | Measuring Cup |
Capacity | 1/4 cup |
Material | Stainless Steel |
Color | Gray |
NSF Certified | Yes |
Number of Pieces | 4 |
Dry/Liquid | Dry, Liquid |
Graduation Subdivisions | 1/4 cup |
Product Type | Measure Cup |
Description
Measuring Cup, Material Stainless Steel, Color Gray, Number of Pieces 4, Capacity 0.25 C, Dry/Liquid Dry, Liquid, Product Type Measure Cup, Graduation Subdivisions 1/4 cup, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Seal (00-873939)
- VULCAN HART Cable, Ignitor (00-844130-00001)
- HATCO Warming Element (02.08.126.00)
- STRUCTURAL CONCEPTS Motor Condenser Fan (20-99134)
- CRESTWARE Measuring Cup Set, 1/4, 1/3, 1/2, and 1 Cup (MEACP)
- CRESTWARE Measuring Cup, Aluminum, 1 qt. Liquid (MEA01)
- CRESTWARE Measuring Cup, Aluminum, 4 qt. Liquid (MEA04)
- CRESTWARE Measuring Cup Set, 1/4, 1/3, 1/2, and 1 Cup (MEACPHD)
- CRESTWARE Measuring Cup, Aluminum, 2 qt. Liquid (MEA02)
- CRESTWARE Measuring Cup, Aluminum, 4 qt. Dry (MEA04D)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 2 Quarts (FG321700CLR)
- Crestware Measuring Utensils