Shop All Measuring Utensils
Crestware
Measuring Cup, Aluminum, 1 qt. Dry
Mfr # MEA01D
Zoro # G7593196
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt Dry Measure
- Material Aluminum
- Color Gray
- Product Type Dry Measure
- NSF Certified Yes
Product Information
- Brand Crestware
- MFR # MEA01D
- Zoro # G7593196
- UPC # 710277542010
- Country of Origin China
- Category Measuring Utensils
Details
Item | Measuring Cup |
Capacity | 1 qt Dry Measure |
Material | Aluminum |
Color | Gray |
Product Type | Dry Measure |
NSF Certified | Yes |
Dry/Liquid | Dry |
Graduation Subdivisions | 1 qt |
Description
Measuring Cup, Material Aluminum, Color Gray, Capacity 1 qt, Dry/Liquid Dry, Product Type Dry Measure, Graduation Subdivisions 1 qt, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEES Milwaukee Kosher Baby Dill Pickle 32 Fl oz., PK12 (5410017300)
- MAXWELL HOUSE Ground Coffee, Reg, 30.6 oz, Makes 240 Cups (4300004648)
- BLODGETT Pilot Orifice.010 Lp For - Part# Bl5387 (BL5387)
- HATCO Hwb 800W 220 Volt Round Element Kit (R02.08.586.05)
- CRESTWARE Measuring Cup, Aluminum, 1 qt. Liquid (MEA01)
- CRESTWARE Measuring Cup, Polycarbonate, 1 Quart (PMC1Q)
- CRESTWARE Measuring Cup, Aluminum, 4 qt. Dry (MEA04D)
- CRESTWARE Measuring Cup Set, 1/4, 1/3, 1/2, and 1 Cup (MEACP)
- CRESTWARE Measuring Cup, SS, 1 Cup (MEACP1)
- CRESTWARE Stainless Steel Measuring Spoon Set (MEASP)
- CRESTWARE Measuring Spoon Set, HD, Stainless Steel (MEASPHD)
- Crestware Measuring Utensils