Shop All Coffee & Hot Beverage Dispensers
Crestware
Leaver Airpot, SS Lined, 3.0 Liter
Mfr # APL30S
Zoro # G7458324
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 L
- Height 16 1/4 in
- Handle Color Silver
- Diameter 6 1/2 in
- Base Material Stainless Steel
Product Information
- Brand Crestware
- MFR # APL30S
- Zoro # G7458324
- UPC # 710277630182
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 16 1/4 in |
Diameter | 6 1/2 in |
Overall Height | 16 1/4 in |
Top Diameter | 6 1/2 in |
Details
Item | Leaver Airpot |
Capacity | 3 L |
Handle Color | Silver |
Base Material | Stainless Steel |
Maximum Capacity | 101 fl oz |
Pour Style | Lever-Action |
Dishwasher Safe | No |
Finish | Brushed |
Liner Material | Stainless Steel |
NSF Certified | No |
Insulated | No |
Handle Included | Yes |
Description
Leaver Airpot, Pour Style Lever-Action, Liner Material Stainless Steel, Insulated No, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Lined Airpot, Top Diameter 6 1/2 in, Finish Brushed, Maximum Capacity 101 fl oz, Overall Height 16 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Grey Marble Cheese Slicer (GRY-5)
- BIRO Saw Blade 91 In X 5/8.020 4T H (12302HT)
- MINUTEMAN Minuteman C-81C Oval Tub with Wrought Iron Handles - Copper (C-81C)
- T&S BRASS Hex Swivel Assembly For 1/2 Hose Reel (019653-40)
- CRESTWARE Leaver Airpot, SS Lined, 2.2 Liter (APL22S)
- CRESTWARE Leaver Airpot, Glass Lined, 3.0 Liter (APL30G)
- CRESTWARE Leaver Airpot, Glass Lined, 2.5 Liter (APL25G)
- CRESTWARE Beverage Dispenser, Brown, 2 gal. (BEV2)
- CRESTWARE Leaver Airpot Replacement Lid (APL-LID)
- CRESTWARE Leaver Airpot, SS Lined, 2.5 Liter (APL25S)
- BRITA Large Carbon Gray 10-Cup Filter-As-You-Pour Pitcher (36217)
- Crestware Coffee & Hot Beverage Dispensers