Shop All Serving Utensils
Crestware
Ladle, 4 oz., 13 in. L
Mfr # BUF9
Zoro # G1839078
original price:
$9.77
42% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 4.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Product Information
- Brand Crestware
- MFR # BUF9
- Zoro # G1839078
- UPC # 710277310091
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 in |
Utensil Width | 4 1/2 in |
Bowl Diameter | 4 1/4 in |
Details
Item | Ladle |
Serving Utensil Capacity | 4.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Finish | Polished |
Product Type | Ladle |
Handle Coating | Uncoated |
Pour Spout | No |
Description
Ladle, Capacity 4 oz., Material Stainless Steel, Length 13 In., Width 4-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Large Clear Storage Container With Lid and Handles (QI003488)
- IGLOO Drain Plug Ice Chest Igl (24010)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- SUMMIT APPLIANCE DIV. Summit ADA Comp Built in Undercounter Refrigerator 5.5 Cu. Ft. Black (AL752BKBISSHH)
- CRESTWARE Ladle, 3 oz., 3 in. L (CL03)
- CRESTWARE Pro Slotted Basting Spoon, 11 in. L (SLP11)
- CRESTWARE Perforated Basting Spoon, Blk, 13-1/2in.L (PHS13P)
- CRESTWARE Aluminum Scoop, 85 oz. (AS85)
- CRESTWARE Tong, Stainless Steel, 1 in. H (TNGIT7)
- CRESTWARE Tong, Black, 9 in. L, Plastic (PCT9BK)
- DEXTER RUSSELL Leather Sheath (20400)
- Crestware Serving Utensils