Shop All Serving Utensils
Crestware
Ladle, 2 oz., 2-1/2 in. L
Mfr # CL02
Zoro # G1839050
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 2.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Silicone
- Dishwasher Safe Yes
Product Information
- Brand Crestware
- MFR # CL02
- Zoro # G1839050
- UPC # 710277341149
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 2 1/2 in |
Utensil Width | 2 1/2 in |
Bowl Diameter | 2 1/2 in |
Details
Item | Ladle |
Serving Utensil Capacity | 2.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Silicone |
Dishwasher Safe | Yes |
Color | Blue |
Utensil Handle Color | Blue |
NSF Certified | No |
Utensil Color | Blue |
Handle Coating | Uncoated |
Product Type | Ladle |
Finish | Unfinished |
Pour Spout | No |
Description
Ladle, Capacity 2 oz., Material Stainless Steel, Length 2-1/2 In., Width 2-1/2 In., Handle Material Silicone, Handle Color Blue, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Drain 12# Pan (00967059)
- HAMILTON BEACH Reamer, Grapefruit , M# 96700 (596702)
- HOBART Mixing Bowl 60Qt (VMLH60)
- BRADSHAW Bialetti Simply 8 Pan (7440)
- CRESTWARE Pro Solid Basting Spoon, 11-1/4 in. L (SDP11)
- CRESTWARE Portion Controller, 3 oz., 13-1/2 in. L (SPO3)
- CRESTWARE Basting Spoon, Stainless Steel, 15 in. L (SD15)
- CRESTWARE Tong, Stainless Steel, 7-1/4 in. L (TNGT7)
- CRESTWARE Tong, Stainless Steel, 1 in. H (TNGIT7)
- CRESTWARE Slotted Spoon, Stainless Steel, 13 in. L (SL13)
- RUBBERMAID COMMERCIAL Bar Scoop, Dishwasher-safe, 6 oz, Clear (RCP288200CLR)
- Crestware Serving Utensils