Shop All Serving Utensils
Crestware
Ladle, 2 oz., 12 in. L
Mfr # OPL02
Zoro # G1838649
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 2.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Product Information
- Brand Crestware
- MFR # OPL02
- Zoro # G1838649
- UPC # 710277341026
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 12 in |
Utensil Width | 2 3/4 in |
Bowl Diameter | 2 3/4 in |
Details
Item | Ladle |
Serving Utensil Capacity | 2.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Product Type | Ladle |
Pour Spout | No |
Handle Coating | Uncoated |
Finish | Unfinished |
Description
Ladle, Capacity 2 oz., Material Stainless Steel, Length 12 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEM Backwoods Original Jerky Seasoning 365 oz Boxed (9064)
- AMERICAN DISH SERVICE O-Ring Wash Filter Gasket (289-6611)
- RATIONAL Door Gasket (20.00.399P)
- VOLLRATH Satin Aluminum Bake and Roast Pan with Handles, 22-7/8" W x 13-1/2" L x 2" D (68253)
- CRESTWARE Pie Server, Stainless Steel, 12 in. L (BUF5)
- CRESTWARE Aluminum Scoop, 38 oz. (AS38)
- CRESTWARE Cleaver, Serrated, 7 in. L, Black (KN162)
- CRESTWARE Aluminum Scoop, 57 oz. (AS57)
- CRESTWARE Ladle, 1 oz., 2 in. L (CL01)
- CRESTWARE Lettuce Chopper, 1 In W, Aluminum (SLL1)
- TABLECRAFT Aluminum Ice Scoop, 58 OZ (658)
- Crestware Serving Utensils