Shop All Knives & Cutlery
Crestware
Knife Rack, Magnetic, Black, 13 in. W
Mfr # KRP13
Zoro # G2456329
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Holds Metal Utensils
- Type Magnetic
- Color Black
- Overall Width 13 in
Product Information
- Brand Crestware
- MFR # KRP13
- Zoro # G2456329
- UPC # 710277333267
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Overall Width | 13 in |
Overall Depth | 1 in |
Overall Height | 2 in |
Details
Item | Knife Rack |
Material | Plastic |
Holds | Metal Utensils |
Type | Magnetic |
Color | Black |
Includes | (5) Hanging Hooks, Mounting Hardware |
NSF Certified | No |
Product Type | Knife Rack |
Holding Capacity | Metal Utensils |
Magnetic | Yes |
Description
Knife Rack, Type Magnetic, Overall Depth 1 In., Overall Width 13 In., Overall Height 2 In., Material Plastic, Holds Metal Utensils, Color Black, Includes (5) Hanging Hooks, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Glass Tube 5/8 X 8" (X006A)
- CROWN STEAM TEMPERATURE CONTROL for CROWN STEAM - Part# 5555-1 (5555-1)
- BOARDWALK Deerfield Printed Paper Plates, 9" Dia, Coated/Soak Proof, PK1000 (BWKDEER9PLT)
- CMA DISH MACHINES 1/2 Water Solenoid Valve Je120/60 (03603.10)
- CRESTWARE Knife Rack, Magnetic, 24 In, Wooden (KRW24)
- CRESTWARE 18 in Magnetic Knife Holder (KRM18)
- CRESTWARE Bread Knife, Serrated, 10 in. L, White (KN21)
- CRESTWARE Knife Rack, Magnetic, 18 In, Wood (KRW18)
- CRESTWARE Slicer Knife, Serrated, 12 in. L, White (KN53)
- CRESTWARE Chef Knife, Straight, 8 in. L, Black (KN130)
- TOP CHEF Cutlery Knife Set with Wooden Block - Honing Steel & Shears with Pakkawood Handle (TO2136601)
- Crestware Knives & Cutlery