Shop All Knives & Cutlery
Crestware
Knife Rack, Magnetic, 12 In, Wooden
Mfr # KRW12
Zoro # G6125052
original price:
$13.39
17% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Type Magnetic
- Color Tan
- Overall Width 1 in
- Overall Depth 12 in
Product Information
- Brand Crestware
- MFR # KRW12
- Zoro # G6125052
- UPC # 710277333120
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Overall Width | 1 in |
Overall Depth | 12 in |
Overall Height | 2 1/2 in |
Details
Item | Knife Rack |
Material | Wood |
Type | Magnetic |
Color | Tan |
NSF Certified | No |
Product Type | Knife Rack |
Holding Capacity | Metal Utensils |
Magnetic | Yes |
Description
Knife Rack, Product Type Knife Rack, NSF Certified No, Magnetic Yes, Color Tan, Holding Capacity Metal Utensils, Material Wood, Overall Depth 12 in, Overall Height 2 1/2 in, Overall Width 1 in, FDA Compliant No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Arizona 40oz Flipside Powder Coat Tumbler (106-S40PT-34)
- MAXX COLD DOOR SWITCH (XGN650TN.48H)
- DOUGHPRO PROLUXE Spring Torsion Right Stainless (1101023154R)
- ANTUNES ROUNDUP Platen Sheet (Pk Of 10) (7000250)
- CRESTWARE Notched Serving Spoon, Stainless Steel (BUF2)
- CRESTWARE 18 in Magnetic Knife Holder (KRM18)
- CRESTWARE Slicer Knife, Serrated, 12 in. L, White (KN53)
- CRESTWARE Bread Knife, Serrated, 10 in. L, White (KN21)
- CRESTWARE Slicer Knife, Straight, 10 in. L, Black (KN151)
- CRESTWARE Slicer Knife, Serrated, 10 in. L, White (KN51)
- VOLLRATH Bouillon Spoon, 6.12 in L, Silver, PK12 (48225)
- Crestware Knives & Cutlery