Shop All Peelers, Cutters and Slicers
Crestware
Kitchen Shears, Ambidextrous, 7-1/2 in. L
Mfr # KN12
Zoro # G2456380
original price:
$10.49
26% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Left/Right Hand Ambidextrous
- Handle Style Ergonomic
- Overall Length 7 1/2 in
- Handle Color Black/Red
- Length of Cut 3 1/2 in
Product Information
- Brand Crestware
- MFR # KN12
- Zoro # G2456380
- UPC # 710277640310
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Overall Length | 7 1/2 in |
Length of Cut | 3 1/2 in |
Details
Item | Kitchen Shears |
Left/Right Hand | Ambidextrous |
Handle Style | Ergonomic |
Handle Color | Black/Red |
Blade Material | Stainless steel |
Tip Shape | Sharp |
Adjustable | No |
NSF Certified | Yes |
Application | For Multi-purpose Cutting, Poultry |
Handle Material | Plastic |
Handle Design | Standard Ring |
Cutting Edge | Knife |
Product Type | Kitchen Shears |
Description
Kitchen Shears, Ambidextrous, Handle Style Ergonomic, Overall Length 7-1/2 In., Length of Cut 3-1/2 In., Blade Material Stainless Steel, Tip Shape Sharp, Cutting Edge Knife, Adjustable No, Handle Design Standard Ring, Handle Material Plastic, Handle Color Black/Red, Application For Multi-Purpose Cutting, Poultry, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND US Range 3021800 Front Venturi (HP3021800)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- GARLAND Orifice (41) For - Part# Glm8-41 (GLM8-41)
- HOBART Toggle Switch 1/2 Dpst (00-340324-00006)
- CRESTWARE Disher, 3.75 oz., 10 in. L (DSS10)
- CRESTWARE Turner, Solid, Straight, 11 in. L, 5 in. W (WHHD45)
- CRESTWARE Turner, Round Edge, Rounded, 15 in. L (PHT103)
- CRESTWARE Tong, Blue, 10 in. L, Stainless Steel (CG10BL)
- CRESTWARE Disher, 0.88 oz., 8-1/4 in. L (DD40)
- CRESTWARE Ladle, 8 oz., 4 in. L (CL08)
- CUISINART FOOD CHOPPER GRAY 3 CUPS (CCH-3AG)
- Crestware Peelers, Cutters and Slicers