Shop All Warmers and Chillers
Crestware
Insert Only For Pasta Cooker, SS
Mfr # PASTA20I
Zoro # G7810004
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Gauge 1.5 mm
- Overall Depth (In.) 6 in
- Overall Height (In.) 6 in
- Handle Type Heat Resistant Coated Stainless Steel
Product Information
- Brand Crestware
- MFR # PASTA20I
- Zoro # G7810004
- UPC # 710277516226
- Country of Origin Multiple
- Category Warmers and Chillers
Dimensions
Overall Depth (In.) | 6 in |
Overall Height (In.) | 6 in |
Overall Width (In.) | 7 in |
Inside Depth (In.) | 6 1/4 in |
Overall Length (In.) | 6 in |
Overall Height | 6 in |
Details
Item | Insert For Pasta Cooker |
Material | Stainless Steel |
Gauge | 1.5 mm |
Handle Type | Heat Resistant Coated Stainless Steel |
For Use With | PASTA20D |
Handle Color | Black |
Handle | 6 3/8 in |
NSF Certified | No |
Dishwasher Safe | No |
Body Material | Aluminum |
Oven Safe | No |
Cover Included | No |
Description
Insert For Pasta Cooker, Gauge 1.5 mm, Overall Height 6 in, Compatible Pot Capacity Not Applicable, Handle Type Heat Resistant Coated Stainless Steel, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Insert for Pasta Cooker, Body Material Aluminum, Cover Included No, NSF Certified No, Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Stove Burner Surface Element, 6 Inch (WB30M1)
- BLODGETT Door Seal For - Part# Bl16448 (BL16448)
- CONTINENTAL REFRIGERATION Hinge Assembly For - Part# Cnt20207 (CNT20207)
- PORTION PAC Portion Pac Mustard Packet 5.5g, PK200 (00716037053802)
- CRESTWARE Pasta Cooker, 20 qt, Aluminum (PASTA20)
- CRESTWARE Electric Rice Cooker, 30 Cup (RC30)
- CRESTWARE Drain Tray, Polycarbonate, Full, 18-1/4 In (FP1DT)
- KOOLMORE Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server with Two Serving Pots (CFW-4)
- CARLISLE FOODSERVICE Third Size Food Lid, Clear, PK2 (CM112707)
- SC JOHNSON Glade Plug In Warmer (315)
- HATCO Foodwarmer120V 1100W 48" For - Part# Grah-48 120V (GRAH-48 120V)
- Crestware Warmers and Chillers