Shop All Cookware
Crestware
Induction Efficient Frying Pan, 8-1/2 In.
Mfr # FRY08IH
Zoro # G8311475
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 15 1/2 in
- Overall Width (In.) 8 1/2 in
- Overall Height (In.) 2 in
- Inside Depth (In.) 1 7/8 in
- Temp. Resistance (Deg. F) 450 Handle
Product Information
Dimensions
Overall Length (In.) | 15 1/2 in |
Overall Width (In.) | 8 1/2 in |
Overall Height (In.) | 2 in |
Inside Depth (In.) | 1 7/8 in |
Inside Dia. (In.) | 8 in |
Bottom Dia. (In.) | 6 in |
Outside Dia. (In.) | 8 1/2 in |
Top Diameter | 8 1/2 in |
Overall Height | 2 in |
Bottom Diameter | 6 in |
Description
Fry Pan, Handle Material Steel, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Natural, Body Material Aluminum, Bottom Diameter 6 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 2.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOK PRO Cookpro 741 1.5 qt. Colander Set Stainless Steel - 4 Piece (741)
- COFFEE MATE Liquid Coffee Creamer, Pump, Hazelnut (31831)
- HAMILTON BEACH COMMERCIAL Pressure Cup Complete (Rpls 98 (990221400)
- KNG Medium Men's Black 3/4 Sleeve Chef Coat (1660M)
- CRESTWARE Frying Pan, 7-1/2 In., Aluminum (FRY07H)
- CRESTWARE Sauce Pan w/Cool Grip, 5 qt, Aluminum (PAN5H)
- CRESTWARE Bain Marie, 2 qt, Stainless Steel (SBM03)
- CRESTWARE Stock Pot w/Cover, 8 qt, 11 In., SS (SSPOT08)
- CRESTWARE Stir Fry Wok w/Coating, 11-3/4 In., Alum (WOK11)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Aluminum (FRY08SH)
- VOLLRATH CO Vollrath® Tri-Ply Stainless Steel Stock Pot, 77580, 12 Quart Capacity, 9-1/2" Depth (77580)
- Crestware Cookware