Shop All Barware and Beverage Service
Crestware
Hanging Glass Rack, Chrome, 16"
Mfr # GCHR16
Zoro # G6086552
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length (In.) 16 in
- Product Type Hanging Glass Rack
- Overall Length 16 in
Product Information
- Brand Crestware
- MFR # GCHR16
- Zoro # G6086552
- UPC # 710277122052
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Length (In.) | 16 in |
Overall Length | 16 in |
Details
Item | Hanging Glass Rack |
Color | Silver |
Product Type | Hanging Glass Rack |
Description
Hanging Glass Rack, Overall Length 16 in, Product Type Hanging Glass Rack, Color Silver, Material Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Element, 1500W, 120V (5373)
- DELFIELD Warmer Element 115V 1000W (2194006)
- ALLPOINTS Faucet Washer Kit (851118)
- SNACK BOX PROS Vegan Snack Box, 15 Assorted Snacks (700-00126)
- CRESTWARE Hanging Glass Rack, Gold, 10 In (GHR10)
- CRESTWARE Hanging Glass Rack, Gold, 16 In (GHR16)
- CRESTWARE Deluxe Wine Bucket, Stainless Steel (DWB)
- CRESTWARE Cooler, 17 gal. Stainless Steel/Plastic, Gray/Black (COOLER1)
- CRESTWARE Hanging Glass Rack, Chrome, 10" (GCHR10)
- CRESTWARE Hanging Glass Rack, Chrome, 24" (GCHR24)
- SERVICE IDEAS Server, Steel, Vacuum Insulation, 0.7 L, White (FS7WH)
- Crestware Barware and Beverage Service