Shop All Food Service Storage & Transportation
Crestware
Glass Rack, 49-Compartments, For REC49
Mfr # RBC49
Zoro # G0203467
original price:
$33.57
25% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 49
- Color Gray
- Material Plastic
- Overall Width 19 1/2 in
- Outside Rack Height (In.) 3.875 in
Product Information
- Brand Crestware
- MFR # RBC49
- Zoro # G0203467
- UPC # 710277440132
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 1/2 in |
Outside Rack Height (In.) | 3.875 in |
Overall Length (In.) | 19 1/2 in |
Inside Rack Width (In.) | 18 1/4 in |
Exterior Width (In.) | 19 1/2 in |
Overall Height (In.) | 3.875 in |
Inside Rack Height (In.) | 3 1/2 in |
Compartment Size (In.) | 2-1/2 x 2-1/2 |
Max. Glass Height (In.) | 3.5 in |
Inside Rack Length (In.) | 18 1/4 in |
Max. Cup Height (In.) | 3 1/2 in |
Max. Glass Diameter (In.) | 2.5 in |
Overall Depth (In.) | 19.5 in |
Peg Height (In.) | 2 3/4 in |
Overall Width (In.) | 19 1/2 in |
Max. Cup Diameter (In.) | 2 1/2 in |
Inside Length (In.) | 18 1/4 in |
Inside Width (In.) | 18 1/4 in |
Exterior Length (In.) | 19 1/2 in |
Inside Rack Height | 3 1/2 in |
Inside Rack Width | 18 1/4 in |
Outside Rack Height | 3 7/8 in |
Exterior Width | 19 1/2 in |
Compartment Size | 2 1/2 x 2 1/2 in |
Maximum Cup Diameter | 2 1/2 in |
Maximum Cup Height | 3 1/2 in |
Inside Width | 18 1/4 in |
Inside Length | 18 1/4 in |
Inside Rack Length | 18 1/4 in |
Exterior Length | 19 1/2 in |
Peg Height | 2 3/4 in |
Description
Glass Rack, Material Plastic, Compartment Size 2 1/2 x 2 1/2 in, Exterior Length 19 1/2 in, Maximum Cup Height 3 1/2 in, Exterior Width 19 1/2 in, Maximum Cup Diameter 2 1/2 in, For Use With Mfr. No. REC49, Maximum Handling Temperature 210 Degrees F, Includes Full Height Dividers, Inside Length 18 1/4 in, Inside Rack Height 3 1/2 in, Inside Rack Length 18 1/4 in, Inside Rack Width 18 1/4 in, Inside Width 18 1/4 in, Product Type Glass Rack, Color Gray, Number of Compartments 49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Conveyor Belt Link (369005)
- TURBOCHEF Hi-Limit Thermostat (102075)
- TULLYS COFFEE Coffee, 9.6 oz Net Wt, Ground, PK24 (192719)
- GE Bulb Clamps (Pkg Of 6) Pk (XNC2X40)
- CRESTWARE Glass Rack, 25-Compartments, For REC25 (RBC25)
- CRESTWARE Flatware Rack, 1-Compartment, For Flatware (RBFS)
- CRESTWARE Flatware Rack, 1-Compartments, Plastic (RBPTO)
- CRESTWARE Rack Extender, 16-Compartments, For RBC16 (REC16)
- CRESTWARE Rack Extender, 25-Compartments, For RBC25 (REC25)
- CRESTWARE Pan Rack Cover, PVC, 65in. H x 22in. W (ABPR20C)
- CAMBRO Food Transporter, Top-Load, Black (EAEPP180LHSW110)
- Crestware Food Service Storage & Transportation