Shop All Food Service Storage & Transportation
Crestware
Glass Rack, 36-Compartments, For REC36
Mfr # RBC36
Zoro # G0203476
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 36
- Material Plastic
- Overall Width 19 1/2 in
- Compartment Size (In.) 3 x 3
Product Information
- Brand Crestware
- MFR # RBC36
- Zoro # G0203476
- UPC # 710277440125
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 1/2 in |
Compartment Size (In.) | 3 x 3 |
Exterior Length (In.) | 19 1/2 in |
Overall Depth (In.) | 19.5 in |
Exterior Width (In.) | 19 1/2 in |
Peg Height (In.) | 2 3/4 in |
Outside Rack Height (In.) | 3.875 in |
Max. Cup Height (In.) | 3 1/2 in |
Overall Length (In.) | 19 1/2 in |
Max. Glass Height (In.) | 3.5 in |
Max. Cup Diameter (In.) | 3 in |
Overall Height (In.) | 3.875 in |
Max. Glass Diameter (In.) | 3 in |
Overall Width (In.) | 19 1/2 in |
Inside Rack Length (In.) | 18 1/4 in |
Inside Width (In.) | 18 1/4 in |
Inside Rack Height (In.) | 3 1/2 in |
Inside Rack Width (In.) | 18 1/4 in |
Inside Length (In.) | 18 1/4 in |
Maximum Cup Height | 3 1/2 in |
Inside Rack Length | 18 1/4 in |
Inside Rack Height | 3 1/2 in |
Inside Rack Width | 18 1/4 in |
Inside Width | 18 1/4 in |
Exterior Length | 19 1/2 in |
Peg Height | 2 3/4 in |
Exterior Width | 19 1/2 in |
Outside Rack Height | 3 7/8 in |
Maximum Cup Diameter | 3 in |
Inside Length | 18 1/4 in |
Compartment Size | 3 x 3 in |
Description
Glass Rack, Material Plastic, Compartment Size 3 x 3 in, Exterior Length 19 1/2 in, Maximum Cup Height 3 1/2 in, Exterior Width 19 1/2 in, Maximum Cup Diameter 3 in, For Use With Mfr. No. REC36, Maximum Handling Temperature 210 Degrees F, Includes Full Height Dividers, Inside Length 18 1/4 in, Inside Rack Height 3 1/2 in, Inside Rack Length 18 1/4 in, Inside Rack Width 18 1/4 in, Inside Width 18 1/4 in, Product Type Glass Rack, Color Gray, Number of Compartments 36, Outside Rack Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Kit, Pump Repair, F/ 217-1126 For Products - Part# Ser82965 (SER82965)
- T&S BRASS Washer Rosette For B-104 T&S (001000-45)
- ENTREMATIC Entrematic: W7-130-1 HA8 SP & LP Low Energy Control, Digital (ENT-W7-130-1)
- COMMODITY RAISINS Commodity Raisins California Golden Raisins 30lbs (5310)
- CRESTWARE Flatware Rack, Open Cup, 1-Compartments (RBOC)
- CRESTWARE Silverware Cylinder, 4-1/2 In L, Poly (SCP)
- CRESTWARE Glass Rack, 49-Compartments, For REC49 (RBC49)
- CRESTWARE Rack Extender, 1-Compartment, F/ RBPT, RBOC (REO)
- CRESTWARE Rack Extender, 25-Compartments, For RBC25 (REC25)
- CRESTWARE Pan Rack, Aluminum, 20 Slots (ABPR20)
- VOLLRATH Drain Box, Perforated, White (52616)
- Crestware Food Service Storage & Transportation