Shop All Cookware
Crestware
Frying Pan w/Coating, 8-1/2 In., Alum
Mfr # FRY08XH
Zoro # G8137367
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 15 1/2 in
- Overall Width (In.) 8 1/2 in
- Overall Height (In.) 2 in
- Material Aluminum
- Bottom Dia. (In.) 6 in
Product Information
Dimensions
Overall Length (In.) | 15 1/2 in |
Overall Width (In.) | 8 1/2 in |
Overall Height (In.) | 2 in |
Bottom Dia. (In.) | 6 in |
Outside Dia. (In.) | 8 1/2 in |
Inside Depth (In.) | 1 7/8 in |
Inside Dia. (In.) | 8 in |
Bottom Diameter | 6 in |
Top Diameter | 8 1/2 in |
Overall Height | 2 in |
Description
Fry Pan, Handle Material Aluminum, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 6 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 8 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK FACTORY Pretzel Crisps Original 14 oz., PK12 (110140)
- CHEF DESIGNS 0438Bk Mens Blk L/S Chef Coat (KT76BK RG 3XL)
- HOBART Door Catch Assembly (347545-00001)
- BAKERS PRIDE Flame Diverter 17 X 35-1/4 (A3079K)
- CRESTWARE Fry Pan Handle, 7 and 8 In (GGHS)
- CRESTWARE Stock Pot Cover, Aluminum (POTC50)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Alum (FRY12XH)
- CRESTWARE Sauce Pan, 10 qt, Aluminum (PAN10)
- CRESTWARE Stock Pot, 40 qt, Aluminum (POT40)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In. (FRY07AXH)
- JIFFY FOIL Half Size Steam Table Pan Lid, PK100 (8420)
- Crestware Cookware