Shop All Cookware
This Product is Discontinued
Crestware
Frying Pan w/Coating, 14-1/2 In., Alum (Discontinued)
Mfr # FRY14X
Zoro # G8219985
This Product is Discontinued
Key Features
- Overall Length (In.) 25 1/2 in
- Overall Width (In.) 14 1/2 in
- Overall Height (In.) 2 in
- Material Aluminum
- Inside Dia. (In.) 14 in
Product Information
Dimensions
Overall Length (In.) | 25 1/2 in |
Overall Width (In.) | 14 1/2 in |
Overall Height (In.) | 2 in |
Inside Dia. (In.) | 14 in |
Bottom Dia. (In.) | 12 in |
Inside Depth (In.) | 1 7/8 in |
Outside Dia. (In.) | 14 1/2 in |
Details
Item | Frying Pan w/PlatinumPro Coating |
Material | Aluminum |
Gauge | 3.5 mm |
Handle Type | Chrome Plated Steel |
Handle Color | Chrome |
Description
Frying Pan w/PlatinumPro Coating, Handle Color Chrome, Gauge 3.5 mm, Handle Type Chrome Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.