Shop All Cookware
Crestware
Frying Pan w/Coating, 12-1/2 In., Alum
Mfr # FRY12XH
Zoro # G8373312
original price:
$63.43
36% off
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 22 1/2 in
- Overall Width (In.) 12 1/2 in
- Overall Height (In.) 2 in
- Material Aluminum
- Bottom Dia. (In.) 10 in
Product Information
Dimensions
Overall Length (In.) | 22 1/2 in |
Overall Width (In.) | 12 1/2 in |
Overall Height (In.) | 2 in |
Bottom Dia. (In.) | 10 in |
Outside Dia. (In.) | 12 1/2 in |
Inside Dia. (In.) | 12 in |
Inside Depth (In.) | 1 7/8 in |
Top Diameter | 12 1/2 in |
Bottom Diameter | 10 in |
Overall Height | 2 in |
Description
Fry Pan, Handle Material Aluminum, Handle Color Gray, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 10 in, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, Handle Coating Chrome Plated, NSF Certified Yes, Top Diameter 12 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAECHTERSBACH Waechtersbach 01S4MG6006 Set of 4 Mugs Fun Factory Royal Blue (01S4MG6006)
- SONOCO PLASTICS 2.0G Accusalt Assembly With Red Insert (15036974)
- FRIGIDAIRE Line Cord, w/Compactor, 6 Ft. 110V 15 Amp (5304504243)
- VITA-MIX Tnc/Vp Wet Blade Agitator Kit (001152)
- CRESTWARE Sauce Pan, 7 qt, Aluminum (PAN7)
- CRESTWARE Stock Pot, 40 qt, Aluminum (POT40)
- CRESTWARE Fry Pan Handle, 10 In (GGHM)
- CRESTWARE Stock Pot, 8 qt, Aluminum (POT08)
- CRESTWARE Fry Pan Cover, Aluminum, 15 In (FRYDC14)
- CRESTWARE Sauce Pan w/Cool Grip, 1-1/2 qt., Aluminum (PAN1H)
- HEIM CONCEPT Heim Concepts HC12PCSET Stainless Steel Cookware Set (HC12PCSET)
- Crestware Cookware