Shop All Cookware
Crestware
Frying Pan w/Coating, 10-1/2 In., Alum
Mfr # FRY10X
Zoro # G7856326
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 18 in
- Overall Width (In.) 10 1/2 in
- Overall Height (In.) 2 in
- Material Aluminum
- Outside Dia. (In.) 10 1/2 in
Product Information
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 10 1/2 in |
Overall Height (In.) | 2 in |
Outside Dia. (In.) | 10 1/2 in |
Bottom Dia. (In.) | 8 in |
Inside Dia. (In.) | 10 in |
Inside Depth (In.) | 1 7/8 in |
Overall Height | 2 in |
Top Diameter | 10 1/2 in |
Bottom Diameter | 8 in |
Description
Fry Pan, Handle Material Aluminum, Handle Color Chrome, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 8 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating PlatinumPro, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 2 in, NSF Certified Yes, Top Diameter 10 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILNER Snack On The Go 17Oz (0025.816)
- BARILLA Barilla Pipette Bulk Pasta 160 oz. Pack, PK2 (1000002834)
- IMPERIAL COOKING EQUIPMENT Switch (1355)
- RITZ Royale Solid Pot Holder 100% Cotton Terry Graphite (30024)
- CRESTWARE Heavy Duty Stock Pot, 40 qt, Aluminum (HPOT40)
- CRESTWARE Frying Pan, 10-1/2 In., SS/Alum (FRY10IH)
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Aluminum (FRY12SH)
- CRESTWARE Stock Pot w/Cover, 24 qt, 13-1/2 In., SS (SSPOT24)
- CRESTWARE Fry Pan Handle, 7 and 8 In (GGHS)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Alum (FRY08XH)
- JIFFY FOIL 7" Round Combo W/Laminated Lid, PK150 (8070COMBO)
- Crestware Cookware