Shop All Serving Plates and Bowls
Crestware
Fruit Dish, 4 oz., Ceramic Bone White PK36
Mfr # CM31
Zoro # G7863362
product price: $76.79
/pk 48, $1.60/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Capacity 4 oz
- Overall Height 1.5 in
- Diameter 4.625 in
- Color Bone White
Product Information
- Brand Crestware
- MFR # CM31
- Zoro # G7863362
- UPC # 710277101316
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 1.5 in |
Diameter | 4.625 in |
Details
Item | Fruit Dish Bowl |
Type | Dover Narrow Rim |
Capacity | 4 oz |
Color | Bone White |
Material | Ceramic |
Product Type | Fruit Dish Bowl |
Edge Style | Narrow Rim |
Description
Fruit Dish Bowl, Color Bone White, Diameter 4 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/2 in, Product Type Fruit Dish Bowl, Capacity 4 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Dover, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TONKA Latch 58 Radial Cylinder Locking Light Spring Poli (1130)
- MIRRO Gasket Replacement 6 Qt (92506)
- LAYS Lay's Regular Potato Chips 1 oz., PK104 (11045)
- GLASTENDER PVC 5 Cable For Use Wi Probe (06003951)
- CRESTWARE Plate, 10-1/4", Ceramic Bone White PK12 (RE46)
- CRESTWARE Nappie Bowl, 15 oz., Ceramic Bright White PK36 (AL34)
- CRESTWARE Plate, 7-1/2", Ceramic Brown Speckled with Brown Band PK36 (SC43)
- CRESTWARE Plate, 9", Ceramic Bone White PK24 (RE44)
- CRESTWARE Plate, 7-1/4", Ceramic Bright White PK36 (AL43)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bone White PK36 (RE31)
- DINEX Square Bowl, 10 oz., SAN Clear PK48 (DXSQD1007)
- Crestware Serving Plates and Bowls