Shop All Serving Plates and Bowls
Crestware
Footed Nappie Bowl, 16 oz., Ceramic Bone White PK12
Mfr # CM35
Zoro # G8188844
original price:
$63.71
14% off
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Capacity 16 oz
- Overall Height 2.375 in
- Diameter 7.375 in
- Color Bone White
Product Information
- Brand Crestware
- MFR # CM35
- Zoro # G8188844
- UPC # 710277101354
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.375 in |
Diameter | 7.375 in |
Details
Item | Footed Nappie Bowl |
Type | Dover Narrow Rim |
Capacity | 16 oz |
Color | Bone White |
Material | Ceramic |
Edge Style | Narrow Rim |
Description
Footed Nappie Bowl, Color Bone White, Diameter 6 3/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/8 in, Product Type Footed Nappie Bowl, Capacity 16 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Dover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADIA Garlic Granulated 5.5lbs, PK4 (00033844903152)
- VOLLRATH Scraper Shaped Spatula (52023)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK24 PK (12434951)
- GERBER Gerber 1st Foods Apple Multi Pack Baby Food 4 oz. Tubs, PK8 (00015000910327U)
- CRESTWARE Rimmed Bowl, 15 oz., Ceramic Bright White PK12 (AL62)
- CRESTWARE Plate, 5-1/2", Ceramic Bright White PK36 (ALR41)
- CRESTWARE Plate, 7-1/2", Ceramic Brown Speckled with Brown Band PK36 (SC43)
- CRESTWARE Plate, 9", Ceramic Bone White PK24 (CM44)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bright White PK36 (FR31)
- CRESTWARE Nappie, 15 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP34)
- RED POMEGRANATE Red Pomegranate 6543-5 Turtle Shell 19 in. Green Gold Bowl (6543-5)
- Crestware Serving Plates and Bowls