Shop All Food Containers
Crestware
Food Box Drain Tray, Clear, 1 in. D
Mfr # SBFDT
Zoro # G1891727
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 21 in
- Overall Width (In.) 13 in
- Overall Depth (In.) 1 in
- Color Clear
- Material Plastic
Product Information
- Brand Crestware
- MFR # SBFDT
- Zoro # G1891727
- UPC # 710277447674
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 21 in |
Overall Width (In.) | 13 in |
Overall Depth (In.) | 1 in |
Overall Height (In.) | 1 in |
Overall Width | 13 in |
Overall Length | 21 in |
Overall Height | 1 in |
Details
Color | Clear |
Material | Plastic |
Features | NSF STD |
Item | Storage Box Drain Tray |
Type | Stackable |
Handle | No |
For Use With | Food |
Product Type | Storage Box Drain Tray |
Freezer Safe | Yes |
Graduated | No |
Microwaveable | No |
Maximum Temperature | 210 Degrees F |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Includes Handle | No |
Minimum Temperature | -40 Degrees F |
Description
Food Box Drain Tray, Stackable, Overall Length (In.) 21, Overall Width (In.) 13, Overall Height (In.) 1, Overall Depth (In.) 1, Color Clear, Handle No, Material Plastic, For Use With Food, NSF STD
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLOMBINA Delicate Fruit Drops Mini Fruit Filled Assortment, 2.2 lb Bag (26334)
- GLASTENDER Control - Dixell For - Part# Gla06007476 (GLA06007476)
- HFA Handi-Foil Foil Laminated Board Lid (4046L-250)
- PLANTERS Cheese Curls 4 oz., PK12 (10029000023878)
- CRESTWARE Round Storage Container, White, 8qt. (RCW8)
- CRESTWARE Ingredient Bin, Beige, 8qt. (IN2)
- CRESTWARE Round Storage Container, White, 4qt. (RCW4)
- CRESTWARE Round Storage Container, Clear, 18qt. (RCC18)
- CRESTWARE Round Storage Container, Clear, 4 "D (SQC2)
- CRESTWARE Round Storage Container, Clear, 9 "D (SQC8)
- DART 24/12 Oz. Bowl, Polystyrene, Red, PK288 (CB12-20202)
- Crestware Food Containers