Shop All Food Containers
Crestware
Food Box, Clear, 49 qt.
Mfr # SBF6
Zoro # G1891751
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 49 qt
- Overall Length (In.) 25 3/4 in
- Overall Width (In.) 18 3/4 in
- Overall Depth (In.) 6 in
- Color Clear
Product Information
- Brand Crestware
- MFR # SBF6
- Zoro # G1891751
- UPC # 710277447704
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 25 3/4 in |
Overall Width (In.) | 18 3/4 in |
Overall Depth (In.) | 6 in |
Overall Height (In.) | 6 in |
Overall Height | 6 in |
Overall Length | 26 in |
Overall Width | 18 in |
Description
Food Box, Stackable, Capacity (Qt.) 49, Overall Length (In.) 25-3/4, Overall Width (In.) 18-3/4, Overall Height (In.) 6, Overall Depth (In.) 6, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXO GARLIC PRESS PLSTC/SS (21123200)
- RINNAI BYPASS FILTER, RUR98I/E (109000451)
- MAGIKITCHEN PRODUCTS Temp Control, 150-550F , Solid-State, 24V (2J60142502)
- MONTAGUE Thermocouple (17)
- CRESTWARE Round Storage Container, White, 3-3/4 (SQW2)
- CRESTWARE Round Storage Container Lid, Clear (RCCL1)
- CRESTWARE Food Box, Clear, 22 qt. (SBH6)
- CRESTWARE Round Storage Container, Clear, 9 "D (SQC8)
- CRESTWARE Food Box, Clear, 34 qt. (SBH9)
- CRESTWARE Round Storage Container, White, 7 "D (SQW6)
- SISTEMA 47.34 oz Clear Food Storage Container (2173153)
- Crestware Food Containers