Shop All Food Service Storage & Transportation
Crestware
Flatware Rack, 1-Compartments, Plastic
Mfr # RBPTO
Zoro # G0203415
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Gray
- Material Plastic
- Overall Width 19 1/2 in
- Inside Length (In.) 18 1/4 in
Product Information
- Brand Crestware
- MFR # RBPTO
- Zoro # G0203415
- UPC # 710277440071
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 1/2 in |
Inside Length (In.) | 18 1/4 in |
Inside Rack Length (In.) | 18 1/4 in |
Overall Width (In.) | 19 1/2 in |
Max. Glass Height (In.) | 3.5 in |
Inside Width (In.) | 18 1/4 in |
Overall Depth (In.) | 19.5 in |
Exterior Length (In.) | 19 1/2 in |
Peg Height (In.) | 2 3/4 in |
Overall Length (In.) | 19 1/2 in |
Compartment Size (In.) | 20 x 20 |
Inside Rack Width (In.) | 18 1/4 in |
Exterior Width (In.) | 19 1/2 in |
Max. Cup Height (In.) | 3 1/2 in |
Overall Height (In.) | 3.875 in |
Inside Rack Height (In.) | 3 1/2 in |
Outside Rack Height (In.) | 3.875 in |
Maximum Cup Height | 3 1/2 in |
Inside Rack Height | 3 1/2 in |
Inside Rack Length | 18 1/4 in |
Exterior Length | 19 1/2 in |
Inside Rack Width | 18 1/4 in |
Exterior Width | 19 1/2 in |
Outside Rack Height | 3 7/8 in |
Inside Length | 18 1/4 in |
Compartment Size | 20 x 20 in |
Peg Height | 2 3/4 in |
Inside Width | 18 1/4 in |
Description
Open End Peg Rack, Material Plastic, Compartment Size 20 x 20 in, Exterior Length 19 1/2 in, Maximum Cup Height 3 1/2 in, Exterior Width 19 1/2 in, For Use With Plate, Trays, Maximum Handling Temperature 210 Degrees F, Inside Length 18 1/4 in, Inside Rack Height 3 1/2 in, Inside Rack Length 18 1/4 in, Inside Rack Width 18 1/4 in, Inside Width 18 1/4 in, Product Type Open End Peg Rack, Color Gray, Number of Compartments 1, Outside Rack Height 3 7/8 in, Overall Depth 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Door Stake (1400427)
- AMERICAN METALCRAFT 12 oz SAN Cheese Shaker w/Extra Large Hole Top (SAN319)
- CELESTIAL SEASONINGS Tea, 9.6 oz Net Wt, Ground, PK96 (14731)
- SHURFLO LIP SEAL KIT (94-570-04)
- CRESTWARE Glass Rack, 16-Compartments, For REC16 (RBC16)
- CRESTWARE Flatware Rack, 1-Compartment, For Flatware (RBFS)
- CRESTWARE Pan Rack Cover, PVC, 65in. H x 22in. W (ABPR20C)
- CRESTWARE Rack Extender, 16-Compartments, For RBC16 (REC16)
- CRESTWARE Flatware Rack, 1-Comprtmnt, For Plate, Tray (RBPT)
- CRESTWARE Rack Extender, 36-Compartments, For RBC36 (REC36)
- PREMIER BRASS DISHWASHER TAILPIECE, CHROME, 22 GAUGE, 1-1/2 X 6 IN (162102)
- Crestware Food Service Storage & Transportation