Shop All Flatware
Crestware
Flatware Dispenser, 4 Hole
Mfr # CFD4
Zoro # G7508742
original price:
$84.42
57% off
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Compartments 4
- Height 8 in
- Width 10 in
- Color Stainless Steel
Product Information
Dimensions
Height | 8 in |
Width | 10 in |
Overall Width | 10 in |
Overall Height | 8 in |
Details
Item | Flatware Dispenser |
Material | Stainless Steel |
Number of Compartments | 4 |
Color | Stainless Steel |
NSF Certified | No |
Description
Flatware Dispenser, Product Type Flatware Dispenser, Color Silver, Material Stainless Steel, Number of Compartments 4, Overall Height 8 in, Overall Width 10 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD COOK Wire Cheese Slicer (11910)
- COMMERCIAL 1/4-20 x 3/8" Screw (35782)
- DEFLECTO Worm Vent Clamp (LC4)
- ANTHONY INTERNATIONAL Screw, Hold Open , 8-32X3/16" (40-11248-3002)
- CRESTWARE Teaspoon, 6 in L, Silver, PK36 (CON500)
- CRESTWARE Salad Fork, 6 1/4 in L, Silver, PK12 (SIM806)
- CRESTWARE Steak Knife, 5 in. L, Plastic Handle, PK12 (SKJP)
- CRESTWARE Dessert Spoon, Dominion Pattern, PK24 (DOM408)
- CRESTWARE Dinner Knife, Dominion Pattern, PK12 (DOM418)
- CRESTWARE Salad Fork, 6 3/8 in L, Silver, PK36 (SHL206)
- ONEIDA Oneida Heavy Dominion Bouillon Spoon, PK36 (B763SBLF)
- Crestware Flatware