Shop All Coffee & Hot Beverage Dispensers
Crestware
Dispenser
Mfr # BEV4.75BK
Zoro # G310934917
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blank Labels, Coffee Labels, Decaffeinated Coffee Labels, Hot Water Labels, Iced Tea Labels, Punch Labels
- Number of Dispensers 1
- Material Polycarbonate
- Overall Diameter 10 in
- Capacity 4.8 gal
Product Information
- Brand Crestware
- MFR # BEV4.75BK
- Zoro # G310934917
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Overall Diameter | 10 in |
Overall Depth | 10 in |
Overall Height | 25 in |
Overall Width | 17 in |
Details
Item | Beverage Dispenser |
Includes | Blank Labels, Coffee Labels, Decaffeinated Coffee Labels, Hot Water Labels, Iced Tea Labels, Punch Labels |
Number of Dispensers | 1 |
Material | Polycarbonate |
Capacity | 4.8 gal |
Dispenser Actuation | Press Faucet |
Shape | Rectangle |
Color | Black |
Includes Label | Yes |
Description
Beverage Dispenser, Capacity 4.8 gal, Shape Rectangle, Color Black, Overall Height 25 in, Overall Width 17 in, Overall Depth 10 in, Overall Diameter 10 in, Number of Dispensers 1, Material Polycarbonate, Dispenser Actuation Press Faucet, Includes Blank Labels, Coffee Labels, Decaffeinated Coffee Labels, Hot Water Labels, Iced Tea Labels, Punch Labels, Includes Label Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Salad Fork, Length 6 1/16 In, PK24 (WL5506)
- LIBBEY Libbey 16 oz. Beer Glass Can, PK24 (209)
- T&S BRASS Swing 12 Length 3/4- Nozzle (5SP-12)
- TABLECRAFT Flatware Cylinder, Pp, 4.25"X4.25"X5.5" (PP33)
- CRESTWARE Leaver Airpot, SS Lined, 2.2 Liter (APL22S)
- CRESTWARE Leaver Airpot, Glass Lined, 2.2 Liter (APL22G)
- CRESTWARE Beverage Dispenser, Brown, 2 gal. (BEV2)
- CRESTWARE Leaver Airpot, SS Lined, 3.0 Liter (APL30S)
- CRESTWARE Leaver Airpot Replacement Lid (APL-LID)
- CRESTWARE Leaver Airpot, Glass Lined, 3.0 Liter (APL30G)
- PROCTOR-SILEX Electric Kettle, (K4097PS)
- Crestware Coffee & Hot Beverage Dispensers