Shop All Coffee & Hot Beverage Dispensers
Crestware
Dispenser
Mfr # BEV11.75BK
Zoro # G310934887
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 17 in
- Overall Diameter 17 in
- Shape Rectangle
- Capacity 11.8 gal
- Dispenser Actuation Press Faucet
Product Information
- Brand Crestware
- MFR # BEV11.75BK
- Zoro # G310934887
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Overall Depth | 17 in |
Overall Diameter | 17 in |
Overall Width | 21 in |
Overall Height | 25 in |
Details
Item | Beverage Dispenser |
Shape | Rectangle |
Capacity | 11.8 gal |
Dispenser Actuation | Press Faucet |
Number of Dispensers | 1 |
Includes Label | Yes |
Color | Black |
Includes | Blank Labels, Coffee Labels, Decaffeinated Coffee Labels, Hot Water Labels, Iced Tea Labels, Punch Labels |
Material | Polycarbonate |
Description
Beverage Dispenser, Capacity 11.8 gal, Shape Rectangle, Color Black, Overall Height 25 in, Overall Width 21 in, Overall Depth 17 in, Overall Diameter 17 in, Number of Dispensers 1, Material Polycarbonate, Dispenser Actuation Press Faucet, Includes Blank Labels, Coffee Labels, Decaffeinated Coffee Labels, Hot Water Labels, Iced Tea Labels, Punch Labels, Includes Label Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6570)
- CAPTIVE-AIRE Safety Control, #M4RT1 (M4RT1)
- BESTGUARD Conventional Oven Mitt, Tan, 17", PR (800FG17)
- PIRATES BOOTY Pirate's Booty Aged White Cheddar With Peg Hole 1 oz. Bag, PK12 (81660103)
- CRESTWARE Leaver Airpot, Glass Lined, 2.2 Liter (APL22G)
- CRESTWARE Leaver Airpot, SS Lined, 2.5 Liter (APL25S)
- CRESTWARE Leaver Airpot, Glass Lined, 2.5 Liter (APL25G)
- CRESTWARE Leaver Airpot, SS Lined, 2.2 Liter (APL22S)
- CRESTWARE Beverage Dispenser, Brown, 2 gal. (BEV2)
- CRESTWARE Leaver Airpot, SS Lined, 3.0 Liter (APL30S)
- HADEN ELCTRC TEA KTL BLCK 1.7L (75095)
- Crestware Coffee & Hot Beverage Dispensers