Shop All Peelers, Cutters and Slicers
Crestware
Disher, 4 oz., 10 in. L
Mfr # DSS08
Zoro # G2456566
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Utensil Handle Color Stainless Steel
- Utensil Color Stainless Steel
- Utensil Length 10 in
- Utensil Width 3 1/2 in
- Serving Utensil Capacity Size 8
Product Information
- Brand Crestware
- MFR # DSS08
- Zoro # G2456566
- UPC # 710277345086
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Length | 10 in |
Utensil Width | 3 1/2 in |
Bowl Width | 2 3/4 in |
Scoop Size | #8 |
Details
Item | Disher |
Utensil Handle Color | Stainless Steel |
Utensil Color | Stainless Steel |
Serving Utensil Capacity | Size 8 |
NSF Certified | Yes |
Utensil Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Material | Stainless Steel |
Product Type | Squeeze Disher |
Capacity | 4 oz |
Description
Disher, Capacity 4 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Thermostat-K, 18" Cap (Z012313)
- CRESTWARE Cutting Board, 18 in.L, White, Polyethylene (PCB1218)
- STANTON TRADING Mixing Bowl, 8 Qt., Capacity, 13-1/2" Dia., Stainless Steel (4908)
- GARLAND Temp Controller (2432000)
- CRESTWARE Tomato Slicer, 1/4 In W, Stainless Steel (SLT1)
- CRESTWARE Chef Knife, Straight, 8 in. L, White (KN30)
- CRESTWARE Utility Knife, Serrated, 3-1/2 in. L, White (KN06)
- CRESTWARE Disher, 0.88 oz., 10 in. L (DSS40)
- CRESTWARE Disher, 0.63 oz., 10 in. L (DSS50)
- CRESTWARE Kitchen Shears, Ambidextrous, 7-1/2 in. L (KN12)
- GLOBE Power Switch G10, G12 (MCR69)
- Crestware Peelers, Cutters and Slicers