Shop All Peelers, Cutters and Slicers
Crestware
Disher, 3.75 oz., 9-1/4 in. L
Mfr # DD10
Zoro # G2456636
original price:
$12.63
33% off
new price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Utensil Color Stainless Steel
- Serving Utensil Capacity Size 10
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
- Utensil Handle Color Ivory
Product Information
- Brand Crestware
- MFR # DD10
- Zoro # G2456636
- UPC # 710277344430
- Country of Origin Korea, Republic of
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Length | 9 1/4 in |
Utensil Width | 3 1/2 in |
Scoop Size | #10 |
Bowl Width | 2 5/8 in |
Details
Item | Disher |
Utensil Color | Stainless Steel |
Serving Utensil Capacity | Size 10 |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Utensil Handle Color | Ivory |
NSF Certified | Yes |
Utensil Material | Stainless Steel |
Capacity | 3.8 oz |
Product Type | Deluxe Thumb Disher |
Description
Disher, Capacity 3.75 oz., Material Stainless Steel, Length 9-1/4 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Ivory, Color Ivory, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAROLD IMPORT CO Rack Rst Wire Oval 8X12 (43190)
- WHIRLPOOL Touch Up Paint, Biscuit (4392899)
- DIXIE Plastic, Color Black, 500, Napkin Dispenser (54510A)
- ALLPOINTS Lamp, Heat - I/R 375W 120V (381509)
- CRESTWARE Disher, 1.75 oz., 10 in. L (DSS24)
- CRESTWARE Disher, 1.25 oz., 8-1/4 in. L (DD30)
- CRESTWARE Utility Knife, Straight, 9 in. L, White (KN42)
- CRESTWARE Turner, Solid, Straight, 11 in. L, 5 in. W (WHHD45)
- CRESTWARE Double Pizza Cutter, Plastic, 14 in. W (KN210)
- CRESTWARE Tong, Green, 12 in. L, Stainless Steel (CG12G)
- MERCER CUTLERY Santoku Knife, 7 In (M22707)
- Crestware Peelers, Cutters and Slicers