Shop All Peelers, Cutters and Slicers
Crestware
Disher, 3.25 oz., 9-1/4 in. L
Mfr # DD12
Zoro # G2456627
original price:
$11.28
23% off
new price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Utensil Handle Color Green
- Dishwasher Safe Yes
- Utensil Color Stainless Steel
- Serving Utensil Capacity Size 12
Product Information
- Brand Crestware
- MFR # DD12
- Zoro # G2456627
- UPC # 710277344447
- Country of Origin Korea, Republic of
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Width | 3 1/2 in |
Utensil Length | 9 1/4 in |
Bowl Width | 2 1/2 in |
Scoop Size | #12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Disher |
Utensil Handle Color | Green |
Dishwasher Safe | Yes |
Utensil Color | Stainless Steel |
Serving Utensil Capacity | Size 12 |
NSF Certified | Yes |
Utensil Material | Stainless Steel |
Utensil Handle Material | ABS Plastic |
Capacity | 3 oz |
Product Type | Deluxe Thumb Disher |
Description
Disher, Capacity 3.25 oz., Material Stainless Steel, Length 9-1/4 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Green, Color Green, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Foot /Cb15, Cb15T (026296)
- TABLECRAFT Six-Piece Pourer Set, Gallon Assorted Colors (8128A)
- TABLECRAFT 14 oz Glass Teardrop Syrup Dispenser (C414)
- CONTINENTAL MANUFACTURING Gasket, 21 1/2 in. x 29 3/4 in. (2-726)
- CRESTWARE Disher, 3.25 oz., 10 in. L (DSS12)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, PK2 (KN04)
- CRESTWARE Fork, White, 13" L, Stainless Steel (KN07)
- CRESTWARE Ladle, 6 oz., 4 in. L (CL06)
- CRESTWARE Disher, 2.75 oz., 8-3/4 in. L (DD16)
- CRESTWARE Disher, 2 oz., 8-3/4 in. L (DD20)
- DEXTER RUSSELL Pie Knife 5 In (31643)
- Crestware Peelers, Cutters and Slicers