Shop All Serving Utensils
Crestware
Disher, 2 oz., 9 in. L
Mfr # D20
Zoro # G1838910
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 20
- Utensil Material Stainless Steel
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
- Utensil Length 9 in
Product Information
- Brand Crestware
- MFR # D20
- Zoro # G1838910
- UPC # 710277344201
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 9 in |
Utensil Width | 3 1/2 in |
Bowl Width | 2 1/8 in |
Scoop Size | #20 |
Details
Item | Disher |
Serving Utensil Capacity | Size 20 |
Utensil Material | Stainless Steel |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Utensil Handle Color | Yellow |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Thumb Disher |
Description
Disher, Capacity 2 oz., Material Stainless Steel, Length 9 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Yellow, Color Yellow, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Kit, Repair , Leadfree, Faucet (KN13-0010)
- CRESTWARE Frying Pan w/Coating, 10-1/2 In., Alum (FRY10X)
- DART Carry-Out Soup Container, Foam, PK1000 (6SJ12)
- BUNN Lid, Carafe 1.9L-Blk (40162.0000)
- CRESTWARE French Fry Cutter, 1/4 In W, Metal (FFC14)
- CRESTWARE Tong, Stainless Steel, 9-3/4 in. L (TNGT10)
- CRESTWARE Tong, Stainless Steel, Heavy, 16 in. L (HDT16)
- CRESTWARE Ladle, 12 oz., 15-1/2 in. L (OPL12)
- CRESTWARE Fine Grater, Plastic, 13 in. W (KN200)
- CRESTWARE Portion Controller, 2 oz., 13-1/2 in. L (SPO2)
- LIFETIME Ice Cream Scoop Black (KE117OHOBA)
- Crestware Serving Utensils