Shop All Peelers, Cutters and Slicers
Crestware
Disher, 2 oz., 8-3/4 in. L
Mfr # DD20
Zoro # G2456609
original price:
$10.25
27% off
new price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Utensil Width 3 in
- Utensil Length 8 3/4 in
- Dishwasher Safe Yes
- Utensil Material Stainless Steel
Product Information
- Brand Crestware
- MFR # DD20
- Zoro # G2456609
- UPC # 710277344461
- Country of Origin Korea, Republic of
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Width | 3 in |
Utensil Length | 8 3/4 in |
Bowl Width | 2 1/8 in |
Scoop Size | #20 |
Details
Item | Disher |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Utensil Material | Stainless Steel |
Utensil Handle Color | Yellow |
Serving Utensil Capacity | Size 20 |
Utensil Handle Material | ABS Plastic |
Utensil Color | Stainless Steel |
Product Type | Deluxe Thumb Disher |
Capacity | 2 oz |
Description
Disher, Capacity 2 oz., Material Stainless Steel, Length 8-3/4 In., Width 3 In., Handle Material ABS Plastic, Handle Color Yellow, Color Yellow, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA-MIX Container Only For - Part# 58625 (58625)
- BOBRICK Cover, Top Roll (357-118)
- HOBART Gauge, Water Pressure , 0-60 Psi (277915)
- NATUR BAG Large Compostable Shopping Bags, PK500 (NT1075-X-00005)
- CRESTWARE Tong, Black, 10 in. L, Stainless Steel (CG10BK)
- CRESTWARE Disher, 1.25 oz., 10 in. L (DSS30)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, PK2 (KN04)
- CRESTWARE Disher, 0.48 oz., 10 in. L (DSS70)
- CRESTWARE Pizza Cutter Wheel, Wood, 4 in. W (WHPC4)
- CRESTWARE Turner, Square, Straight, 13 in. L (WHT93)
- DEXTER RUSSELL Magnetic Knife Holder 18 In (82113)
- Crestware Peelers, Cutters and Slicers