Shop All Peelers, Cutters and Slicers
Crestware
Disher, 1.25 oz., 8-1/4 in. L
Mfr # DD30
Zoro # G2456581
original price:
$9.15
12% off
new price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Utensil Length 8 1/4 in
- Utensil Material Stainless Steel
- Utensil Handle Material ABS Plastic
- NSF Certified Yes
- Utensil Handle Color Black
Product Information
- Brand Crestware
- MFR # DD30
- Zoro # G2456581
- UPC # 710277344485
- Country of Origin Korea, Republic of
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Length | 8 1/4 in |
Utensil Width | 3 1/2 in |
Bowl Width | 1 7/8 in |
Scoop Size | #30 |
Details
Item | Disher |
Utensil Material | Stainless Steel |
Utensil Handle Material | ABS Plastic |
NSF Certified | Yes |
Utensil Handle Color | Black |
Utensil Color | Stainless Steel |
Serving Utensil Capacity | Size 30 |
Dishwasher Safe | Yes |
Capacity | 1.3 oz |
Product Type | Deluxe Thumb Disher |
Description
Disher, Capacity 1.25 oz., Material Stainless Steel, Length 8-1/4 In., Width 3-1/2 In., Handle Material ABS Plastic, Handle Color Black, Color Black, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEETHEARTS Sweetart Rope Medpeg United States 5 oz., PK12 (00079200251215U)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- PRINCE CASTLE Relay - Compressor, 120V (65-048-07S)
- INTERNATIONAL COLD STORAGE Door Frame Heater (AX2241)
- CRESTWARE Tong, Black, 13 in. L, Stainless Steel (BSFT12)
- CRESTWARE Boning Knife, Straight, Curved, 6 in. L (KN41)
- CRESTWARE Boning Knife, Straight, 6 in. L, White (KN40)
- CRESTWARE Tomato Slicer, 1/4 In W, Stainless Steel (SLT1)
- CRESTWARE Disher, 2.75 oz., 10 in. L (DSS16)
- CRESTWARE Mushroom Slicer, 8 Cuts, 1/4 in W, Aluminum (AMS)
- ISI Isi 0084 Cream Chargers (84)
- Crestware Peelers, Cutters and Slicers