Shop All Flatware
Crestware
Dinner Fork, Dominion Pattern, PK24
Mfr # DOM402
Zoro # G5321618
product price: $6.19
/pk 24, $0.26/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Dominion
- Material Stainless Steel
- Product Type Dinner Fork
- Overall Length 7 in
Product Information
Dimensions
Overall Length | 7 in |
Details
Item | Dinner Fork |
Pattern | Dominion |
Material | Stainless Steel |
Product Type | Dinner Fork |
Description
Dinner Fork, Product Type Dinner Fork, Material Stainless Steel, Overall Length 7 in, Pattern Dominion, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Infinite Switch Kit (421019)
- CHAMPION DISHWASHER Extra Wide Long Curtain (108571)
- FRYMASTER Thermopile For - Part# Fm81006171 (FM81006171)
- LIFETIME Euro Peeler Ss Blk (KE112OHOBA)
- CRESTWARE Steak Knife, 5 in. L, Wood Handle, PK12 (SKJW)
- CRESTWARE Bouillon Spoon, Windsor Pattern, PK24 (WIN310)
- CRESTWARE Solid Serving Spoon, Stainless Steel (BUF1)
- CRESTWARE Steak Knife, 5 in. L, Plastic Handle, PK12 (SKJP)
- CRESTWARE Salad Fork, 6 3/8 in L, Silver, PK36 (SHL206)
- CRESTWARE Teaspoon, 6 in L, Silver, PK36 (CON500)
- BON CHEF Viva Euro, Dinner Fork, Euro, Satin Finish, 18/10, 8.54" , set of 12 (S1406)
- Crestware Flatware