Shop All Flatware
Crestware
Dinner Fork, 7 1/2 in L, Silver, PK36
Mfr # CON502
Zoro # G5319344
product price: $21.45
/pk 36, $0.60/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Contessa
- Material Stainless Steel
- Product Type Dinner Fork
- Overall Length 7 1/2 in
- Stainless Steel Grade 18/0
Product Information
Dimensions
Overall Length | 7 1/2 in |
Details
Item | Dinner Fork |
Pattern | Contessa |
Material | Stainless Steel |
Product Type | Dinner Fork |
Stainless Steel Grade | 18/0 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 1/2 in, Pattern Contessa, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R1000SAND-Essential 3 Qt. Round Ice Bucket W/ Handles, Sand, PK 36 (R1000SAND)
- STANTON TRADING Slicer Knife10" WhitePP handle serrated edge, high-carbonsteel (KNV-SLCSER10-WH)
- CRESTWARE Serving Spoon, Black, 10 in. L (NY10)
- OMEGA Gasket, Bowl, M# Msd 10/20/30 For - Part# Pmt-S6655 (PMT-S6655)
- CRESTWARE European Salad Fork, 8 1/8" L, Silver, PK12 (SIM807)
- CRESTWARE Dessert Spoon, 7 in L, Silver, PK36 (SHL208)
- CRESTWARE Teaspoon, Dominion Pattern, PK24 (DOM414)
- CRESTWARE Steak Knife, 5 in. L, Wood Handle, PK12 (SKJW)
- CRESTWARE Steak Knife, 4-9/64 in.L, Rounded Tip, PK12 (SKRW2)
- CRESTWARE Oyster Fork, Windsor Pattern, PK24 (WIN323)
- WALCO Bouillon Spoon, Length 5 13/16 In, PK24 (WL5512)
- Crestware Flatware