Shop All Flatware
Crestware
Dessert Spoon, 7 in L, Silver, PK36
Mfr # SHL208
Zoro # G5319502
product price: $23.45
/pk 36, $0.65/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Shelby
- Material Stainless Steel
- Product Type Dessert Spoon
- Stainless Steel Grade 18/0
- Overall Length 7 in
Product Information
Dimensions
Overall Length | 7 in |
Details
Item | Dessert Spoon |
Pattern | Shelby |
Material | Stainless Steel |
Product Type | Dessert Spoon |
Stainless Steel Grade | 18/0 |
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Shelby, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILNOR 1/4"Npt X 1/8"Orifice 240V 5/6 (96P058A71)
- HAPCO-ELMAR R2100BGE-Essential 3 Qt. Square Ice Bucket With Handles, Beige, PK 36 (R2100BGE)
- HUBBELL Digital Display Module (TD1000)
- CHEF CRAFT Spoons Measuring (20434)
- CRESTWARE Teaspoon, Dominion Pattern, PK24 (DOM414)
- CRESTWARE Steak Knife, 4-57/64 in. L, PK12 (SKPR2)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- CRESTWARE Teaspoon, 6 in L, Silver, PK36 (CON500)
- CRESTWARE Solid Serving Spoon, Stainless Steel (BUF1)
- CRESTWARE Dessert Spoon, Dominion Pattern, PK24 (DOM408)
- ABLEWARE Ableware Glossectomy Placement Feeding Spoon (Ableware-746751000)
- Crestware Flatware