Shop All Flatware
Crestware
Dessert Spoon, 7 1/4 in L, Silver, PK12
Mfr # SIM808
Zoro # G5319423
product price: $9.85
/pk 12, $0.82/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Simplicity
- Material Stainless Steel
- Product Type Dessert Spoon
- Overall Length 7 1/4 in
- Stainless Steel Grade 18/0
Product Information
Dimensions
Overall Length | 7 1/4 in |
Details
Item | Dessert Spoon |
Pattern | Simplicity |
Material | Stainless Steel |
Product Type | Dessert Spoon |
Stainless Steel Grade | 18/0 |
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 1/4 in, Pattern Simplicity, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Solenoid Valvewater Inlet, 115V For - Part# Ice1011514-90 (ICE1011514-90)
- LVO 1/2 Asco Solenoid Valve-110V (510-5189)
- PITCO Pump/Motor Assembly (60143513-CL)
- BLODGETT Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (6503)
- CRESTWARE Steak Knife, 5 in. L, Wood Handle, PK12 (SKJW)
- CRESTWARE Steak Knife, 4-9/64 in.L, Pointed Tip, PK12 (SKPW1)
- CRESTWARE Dessert Spoon, Dominion Pattern, PK24 (DOM408)
- CRESTWARE Steak Knife, 5 in. L, Plastic Handle, PK12 (SKJP)
- CRESTWARE Dinner Knife, Dominion Pattern, PK12 (DOM418)
- CRESTWARE Bouillon Spoon, 6 in L, Silver, PK12 (PER110)
- ONEIDA Oneida Heavy Dominion Teaspoon, PK36 (B763STSF)
- Crestware Flatware