Shop All Cutting Boards and Mats
Crestware
Cutting Board, 24 in.L, Brown, Polyethylene
Mfr # PCB1824BR
Zoro # G1891891
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 18 in
- Material Polyethylene
- Color Brown
- Thickness 1/2 in
Product Information
- Brand Crestware
- MFR # PCB1824BR
- Zoro # G1891891
- UPC # 710277601328
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 24 in |
Width | 18 in |
Overall Length | 24 in |
Overall Width | 18 in |
Details
Item | Cutting Board |
Material | Polyethylene |
Color | Brown |
Thickness | 1/2 in |
Features | Reversible |
Standards | NSF Listed |
Series | PCB |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Brown, Material Polyethylene, Length 24 In., Width 18 In., Thickness 1/2 In., Series PCB, Features Reversible, Standards NSF Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUNDER GROUP 12 in Solid Serving Spoon (SLBF001)
- RITE-WRAP Interfolded Light Weight Dry Waxed Deli Papers 12x10.75 White, PK6000 (RW126)
- WILEY WALLABY Licorice Allsorts 8 oz., PK10 (121123)
- COMSTOCK CASTLE Knob 2-1/2 D, Off-On (12BL)
- CRESTWARE Six-Piece Cutting Board Set, 15 in. L, PK6 (FCBS)
- CRESTWARE Cutting Board, 20 in.L, White, Polyethylene (PCB1520)
- CRESTWARE Cutting Board, 20 in. L, Blue, Polyethylene (PCB1520B)
- CRESTWARE Cutting Board, 18 in.L, White, Polyethylene (PCB1218)
- CRESTWARE Cutting Board, 20 in. L, Yllw, Polyethylene (PCB1520Y)
- CRESTWARE Cutting Board, 20 in.L, Green, Polyethylene (PCB1520G)
- BEVERAGE-AIR Richlite Cutting Board, 1", 7.5"x30.625" (705-392D-07)
- Crestware Cutting Boards and Mats