Shop All Cutting Boards and Mats
Crestware
Cutting Board, 24 in. L, Red, Polyethylene
Mfr # PCB1824R
Zoro # G1891867
original price:
$37.85
35% off
new price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 18 in
- Material Polyethylene
- Color Red
- Thickness 1/2 in
Product Information
- Brand Crestware
- MFR # PCB1824R
- Zoro # G1891867
- UPC # 710277601342
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 24 in |
Width | 18 in |
Overall Length | 24 in |
Overall Width | 18 in |
Details
Item | Cutting Board |
Material | Polyethylene |
Color | Red |
Thickness | 1/2 in |
Series | PCB |
Features | Reversible |
Standards | NSF Listed |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Red, Material Polyethylene, Length 24 In., Width 18 In., Thickness 1/2 In., Series PCB, Features Reversible, Standards NSF Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Fan, Motor (501-019B)
- SMARTY HAD A PARTY Clear Plastic Disposable Knives (1000 Knives), 1000PK (420K-CL-CASE)
- NEMCO Screw , 12-24 X 1/2", Truss Head (45134)
- COFFEE MATE The Original Single Serve Liquid Creamer .32 oz. Cup, PK200 (10050000351104)
- CRESTWARE Cutting Board, 24 in. L, Blue, Polyethylene (PCB1824B)
- CRESTWARE Cutting Board, 20 in.L, White, Polyethylene (PCB1520)
- CRESTWARE 9" x 6" Polyethylene Cutting Board, White (PCB69)
- CRESTWARE Cutting Board, 24 in. L, Yllw, Polyethylene (PCB1824Y)
- CRESTWARE Six-Piece Cutting Board Set, 15 in. L, PK6 (FCBS)
- CRESTWARE Cutting Board, 20 in.L, Green, Polyethylene (PCB1520G)
- ALLPOINTS Cutting Brd 12 X18 X1/2 (186101)
- Crestware Cutting Boards and Mats