Shop All Cutting Boards and Mats
Crestware
Cutting Board, 24 in. L, 3/4 in. Thickness
Mfr # PCB1824H
Zoro # G1891876
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 18 in
- Material Polyethylene
- Color White
- Thickness 3/4 in
Product Information
- Brand Crestware
- MFR # PCB1824H
- Zoro # G1891876
- UPC # 710277601250
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 24 in |
Width | 18 in |
Overall Width | 18 in |
Overall Length | 24 in |
Details
Item | Cutting Board |
Material | Polyethylene |
Color | White |
Thickness | 3/4 in |
Series | PCB |
Features | Reversible |
Standards | NSF Listed |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color White, Material Polyethylene, Length 24 In., Width 18 In., Thickness 3/4 In., Series PCB, Features Reversible, Standards NSF Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNE FOODSERVICE Pot, Bain Marie , 1-1/4 Qt (BMP1)
- PITCO Basket Support17-1/2" 'X 17-1/2" For - Part# A4500603 (A4500603)
- TRUE Gasket Lid Kit Td-36/T36Gc L-S (870316)
- HARIBO Haribo Confectionery Smurfs 4 oz., PK12 (30501)
- CRESTWARE Cutting Board, 20 in. L, Yllw, Polyethylene (PCB1520Y)
- CRESTWARE Cutting Board, 18 in.L, White, Polyethylene (PCB1218)
- CRESTWARE Cutting Board, 20 in. L, Red, Polyethylene (PCB1520R)
- CRESTWARE Cutting Board, 20 in.L, Brown, Polyethylene (PCB1520BR)
- CRESTWARE Cutting Board, 24 in.L, Brown, Polyethylene (PCB1824BR)
- CRESTWARE Cutting Board, 24 in. L, Red, Polyethylene (PCB1824R)
- MSI Round Acacia 13 In X 13 In Wood Round Cutting Board (ZOR-CTB-0001)
- Crestware Cutting Boards and Mats