Shop All Cutting Boards and Mats
Crestware
Cutting Board, 18 in.L, White, Polyethylene
Mfr # PCB1218
Zoro # G1891998
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 12 in
- Material Polyethylene
- Color White
- Thickness 1/2 in
Product Information
- Brand Crestware
- MFR # PCB1218
- Zoro # G1891998
- UPC # 710277601182
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18 in |
Width | 12 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Item | Cutting Board |
Material | Polyethylene |
Color | White |
Thickness | 1/2 in |
Features | Reversible |
Series | PCB |
Standards | NSF Listed |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color White, Material Polyethylene, Length 18 In., Width 12 In., Thickness 1/2 In., Series PCB, Features Reversible, Standards NSF Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXICAN SPECIALTY 120/60/1 Heating Elemen 725 Watt (TSP-102)
- FRYMASTER Gasline One Piece .25 X 20.00 (8100703)
- AVANTI Avanti 3.3 cu. ft. Compact Refrigerator, Black (RM3316B)
- IN-SINK-ERATOR Forward Pushbutton (14369)
- CRESTWARE Cutting Board, 20 in. L, Red, Polyethylene (PCB1520R)
- CRESTWARE Six-Piece Cutting Board Set, 20 in. L, PK6 (PCB1520M)
- CRESTWARE Cutting Board, 24 in.L, Green, Polyethylene (PCB1824G)
- CRESTWARE Cutting Board, 20 in.L, White, Polyethylene (PCB1520)
- CRESTWARE 9" x 6" Polyethylene Cutting Board, White (PCB69)
- CRESTWARE Cutting Board, 20 in.L, Green, Polyethylene (PCB1520G)
- SPEED PRESS SpeedPress 154 5' x 10' Rhino Self Healing Cutting Mat (154)
- Crestware Cutting Boards and Mats