Shop All Colanders and Strainers
Crestware
Colander, 5 qt., 4-1/2 in. H, Steel
Mfr # COL05
Zoro # G1839017
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 qt
- Material Stainless Steel
- Color Steel
- Handle Material Stainless steel
- Overall Height 4 1/2 in
Product Information
- Brand Crestware
- MFR # COL05
- Zoro # G1839017
- UPC # 710277412054
- Country of Origin India
- Category Colanders and Strainers
Dimensions
Overall Height | 4 1/2 in |
Hole Dia. | 1/8 in |
Overall Length | 13 1/2 in |
Handle Length | 2 1/2 in |
Overall Width | 11 1/2 in |
Top Dia. | 11 in |
Details
Item | Colander |
Capacity | 5 qt |
Material | Stainless Steel |
Color | Steel |
Handle Material | Stainless steel |
Product Type | Colander |
Dishwasher Safe | No |
NSF Certified | No |
Handle Included | Yes |
Description
Colander, Capacity 5 qt., Hole Dia. 1/8 In., Overall Height 4-1/2 In., Overall Length 13-1/2 In., Overall Width 11-1/2 In., Top Dia. 11 In., Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L (40105)
- VICTOR ALLEN 2.0 Decaf Morning Blend Coffee Single Serve Cup, PK80 (FG014605RV)
- GARLAND Cable Assembly (1906003)
- EMBASSY INDUSTRIES Embassy KCC-L Left End Cap 5612275121 (5612275121)
- CRESTWARE Flour Sifter, Stainless Steel, 6-1/4 In (SFS08)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- CRESTWARE Skimmer, 3-3/4 in. H, Steel (SKM8W)
- CRESTWARE Mesh Strainer, Heavy Duty Double Mesh (WHSHD10)
- CRESTWARE Colander, 13 qt., 5-1/2 in. H, Steel (COL13)
- CRESTWARE Colander, 12 qt., 7-3/4 in. H, Aluminum (ACOL12M)
- CRESTWARE Colander, 30 qt., 9-3/4 in. H, Aluminum (ACOL30M)
- Crestware Colanders and Strainers