Shop All Colanders and Strainers
Crestware
Colander, 12 qt., 5-1/2 in. H, Aluminum
Mfr # ACOL12C
Zoro # G1892530
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 qt
- Material Aluminum
- Overall Width 13 1/4 in
- Overall Length 13 1/4 in
- Overall Height 5 1/2 in
Product Information
- Brand Crestware
- MFR # ACOL12C
- Zoro # G1892530
- UPC # 710277502120
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Overall Width | 13 1/4 in |
Overall Length | 13 1/4 in |
Overall Height | 5 1/2 in |
Hole Dia. | 3/16 in |
Top Dia. | 13 1/4 in |
Details
Item | Colander |
Capacity | 12 qt |
Material | Aluminum |
Color | Aluminum |
Handle Material | Aluminum |
Product Type | Colander |
Dishwasher Safe | No |
Handle Included | No |
NSF Certified | No |
Description
Colander, Capacity 12 qt., Hole Dia. 3/16 In., Overall Height 5-1/2 In., Overall Length 13-1/4 In., Overall Width 13-1/4 In., Top Dia. 13-1/4 In., Material Aluminum, Color Aluminum, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Squeeze Disher, 3.2 oz., SS, Ivory (47392)
- CROWN TONKA Hinge 1245 Rev Cam Rise 1-3/4 Offset Chrome (2118)
- EDLUND Bushing (B119-3)
- NESTLE WATERS WATER, 16.9OZ, 35PK (NLE827179)
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Fine (CCS9F)
- CRESTWARE Skimmer, 4 in. H, Steel (SKM9W)
- CRESTWARE Mesh Strainer, 11-3/4" H, Steel, Fine (CCS10F)
- CRESTWARE Sieve, Stainless Steel, 16 In (RSS16)
- CRESTWARE Mesh Strainer, Heavy Duty Double Mesh (WHSHD10)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- RSVP INTERNATIONAL Mesh Strainer 3In (STR-30)
- Crestware Colanders and Strainers