Shop All Chafers
Crestware
Chafer Wire Frame
Mfr # CHAWF
Zoro # G8546693
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 8 3/4 x 12 x 22 3/4 in
- Material Steel
- Product Type Full Size Wire Chafer Frame
- Overall Width 8 3/4 in
- Dishwasher Safe No
Product Information
Dimensions
Overall Dimensions | 8 3/4 x 12 x 22 3/4 in |
Overall Width | 8 3/4 in |
Overall Length | 22 3/4 in |
Overall Height | 12 in |
Details
Item | Chafer Wire Frame |
Material | Steel |
Product Type | Full Size Wire Chafer Frame |
Dishwasher Safe | No |
NSF Certified | No |
Description
Chafer Wire Frame, Overall Dimensions 8 3/4 x 12 x 22 3/4 in, Product Type Full Size Wire Chafer Frame, Material Steel, Capacity Not Applicable, Dishwasher Safe No, Lid Attachment Not Applicable, Overall Diameter Not Applicable, Overall Height 12 in, Overall Length 22 3/4 in, Overall Width 8 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- J.A. HENCKELS INTERNATIONAL Starter Knife Set, Forged Premio, 3pc (16930-000)
- VALLEY LAHVOSH Lahvosh Crackerbread 2 Original Deli Bags 8 oz., PK12 (4720200)
- TRIPLETT Pocket Thermometer for Food/Air/Liquids (TMP10)
- CRESTWARE Fuel Holder For Chafer (CHASFH)
- CRESTWARE Full Size Chafer With Stackable Frame (CHA1)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Medium, PK50 PK (FS7800XX)
- STERNO Chafing Fuel, 2 hr, PK72 (20612)
- AMERICAN METALCRAFT Chafer Food Pan, Full Size (CDFP88)
- STERNO Chafing Fuel, 6 Hour, PK24 (10102)
- SPRING USA Buffet Server, Black w/Gold (2384-897)
- Crestware Chafers