Shop All Tubs and Bins
Crestware
Bus Tub Lid, Polypropylene, Black
Mfr # BTLIDBK
Zoro # G8547366
original price:
$8.08
9% off
new price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Length 20 1/2 in
- Height 1 in
- Width 15 3/4 in
Product Information
- Brand Crestware
- MFR # BTLIDBK
- Zoro # G8547366
- UPC # 710277440361
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Length | 20 1/2 in |
Height | 1 in |
Width | 15 3/4 in |
Lid Length | 22 1/2 in |
Overall Length | 20 1/2 in |
Lid Width | 15 3/4 in |
Overall Width | 15 3/4 in |
Overall Height | 1 in |
Details
Item | Bus Tub Lid |
Material | Plastic |
Color | Black |
Standards | NSF |
For Use With | BT5BK, BT7BK |
Product Type | Bus Tub Lid |
Lid Included | Yes |
Dishwasher Safe | No |
Compatible Container Manufacturer Part Number | BT5BK, BT7BK |
NSF Certified | Yes |
Perforated/Solid Lid | Solid |
Description
Bus Tub Lid, Compatible Container Grainger Part Number 19YU54, 19YU57, Dishwasher Safe No, Product Type Bus Tub Lid, For Use With BT5BK, BT7BK, Overall Height 1 in, Compatible Container Manufacturer Part Number BT5BK, BT7BK, Lid Included Yes, Lid Length 22 1/2 in, Lid Width 15 3/4 in, Perforated/Solid Lid Solid, Material Plastic, Color Black, NSF Certified Yes, Overall Length 20 1/2 in, Overall Width 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Tube, Vacuum Breaker , , Chrm (10075T2)
- TRINITY Trinity TBFZ-1501 Bamboo Bakers Rack; Chrome - 60.5 x 36 x 14 in. (TBFZ-1501)
- G&L G&L Fine Cracker Meal 25lbs (G4483.43)
- SERVER Piston Seal Assembly (83398)
- CRESTWARE Bus Tub Lid, White, Polypropylene (BTLIDWH)
- CRESTWARE Bus Tub, Polypropylene, Black (BT5BK)
- CRESTWARE Bus Tub, Polypropylene, Gray (BT7GY)
- CRESTWARE Bus Tub, Polypropylene, Gray (BT5GY)
- CRESTWARE Bus Tub Lid, Polypropylene, Brown (BTLIDBR)
- CRESTWARE Bus Tub, Polypropylene, Black (BT7BK)
- VOLLRATH Dairy Pail, Cap 14.75 qt (58161)
- Crestware Tubs and Bins