Shop All Knives & Cutlery
Crestware
Bread Knife, Serrated, 9 in. L, Black
Mfr # KN120
Zoro # G1892235
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Length 9 in
- Blade Material High Carbon Steel
- Handle Santoprene
- Handle Color Black
Product Information
- Brand Crestware
- MFR # KN120
- Zoro # G1892235
- UPC # 710277640518
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 9 in |
Details
Item | Bread Knife |
Type | Serrated |
Blade Type | Serrated |
Blade Material | High Carbon Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Forged/Stamped | Forged |
Number of Implements | 1 |
Knife Type | Bread Knife |
Metal Detectable | No |
Description
Bread Knife, Serrated, Length 9 In., Blade Type Serrated, Blade Material High Carbon Steel, Santoprene Handle, Handle Color Black, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN 14T32 30221 Defrost Term Thermostat (E206100)
- TABLECRAFT Single Speed Rail, Holds (5) Quart/Liter Bottles (5122)
- TRUE Gasket, Door 25 3/4" X 26 3/4" (810808)
- DAVINCI GOURMET Davinci Gourmet Sweetened Lime Mixer 23 oz., PK12 (C94468.21C)
- CRESTWARE Bread Knife, Serrated, 10 in. L, Black (KN122)
- CRESTWARE Chef Knife, Straight, 10 in. L, White (KN31)
- CRESTWARE Knife Rack, Magnetic, 18 In, Wood (KRW18)
- CRESTWARE Chef Knife, Straight, 10 in. L, Black (KN131)
- CRESTWARE Slicer Knife, Straight, 10 in. L, Black (KN151)
- CRESTWARE Santoku Knife, Straight, 7 in. L, White (KN61)
- MERCER CUTLERY Boning Knife, Narrow, 6 In., Red Handle (M22206RD)
- Crestware Knives & Cutlery