Shop All Peelers, Cutters and Slicers
Crestware
Boning Knife, Straight, Curved, 6 in. L
Mfr # KN41
Zoro # G2456347
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Handle Polypropylene
- Handle Color White
- Blade Material High Carbon Steel
- Blade Type Curved
Product Information
- Brand Crestware
- MFR # KN41
- Zoro # G2456347
- UPC # 710277640396
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Handle | Polypropylene |
Handle Color | White |
Blade Material | High Carbon Steel |
Blade Type | Curved |
Type | Curved |
NSF Certified | Yes |
Handle Material | Polypropylene |
Number of Implements | 1 |
Metal Detectable | No |
Knife Type | Boning Knife |
Description
Boning Knife, Curved, Length 6 In., Blade Type Straight, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 8010168 Drip Tray 358 For Taylor Freezer (8010168)
- WORLD CENTRIC Paper Bowls, 4.4in dia x 3in, 16 oz, White, PK500 (BOPA16)
- COMPONENT HARDWARE Fastener, Wall , Std, Wing-It2 (GBWME40)
- TABLECRAFT Oval Side Order Bskt, 8"X5.4"X2", Brn, PK12 (1071BR)
- CRESTWARE Disher, 0.56 oz., 10 in. L (DSS60)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, PK2 (KN04)
- CRESTWARE Disher, 2 oz., 8-3/4 in. L (DD20)
- CRESTWARE Tong, Green, 10 in. L, Stainless Steel (CG10G)
- CRESTWARE Utility Knife, Serrated, 3-1/2 in. L, White (KN06)
- CRESTWARE Disher, 0.88 oz., 8-1/4 in. L (DD40)
- CRESTWARE Tong, Black, 10 in. L, Stainless Steel (CG10BK)
- Crestware Peelers, Cutters and Slicers