Shop All Mugs & Tumblers
Crestware
Blue/Orange/Rose/Sage/Teal/Yellow Bay Pointe Mug 8-1/2 oz., Pk36
Mfr # BP16
Zoro # G8322833
product price: $109.99
/pk 36, $3.06/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bay Pointe
- Size 8 1/2 oz
- Color Blue/Orange/Rose/Sage/Teal/Yellow
- Diameter 3 1/4 in
- Material Ceramic
Product Information
- Brand Crestware
- MFR # BP16
- Zoro # G8322833
- UPC # 710277104164
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 8 1/2 oz |
Diameter | 3 1/4 in |
Overall Height | 4 in |
Overall Diameter | 3 1/4 in |
Details
Item | Mug |
Type | Bay Pointe |
Color | Blue/Orange/Rose/Sage/Teal/Yellow |
Material | Ceramic |
Product Type | Mug |
Capacity | 8 1/2 fl oz |
Description
Mug, Material Ceramic, Color Blue/Orange/Rose/Sage/Teal/Yellow, Overall Height 4 in, Capacity 8 1/2 fl oz, Product Type Mug, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Oval Beverage Tub, 710 oz. Galvanized Steel (BT1914)
- AMERICAN METALCRAFT 8 oz Blue Solid Portion Spoon (SPN8)
- GOLD MEDAL Hotel & Restaurant Bakers All Purpose Enriched Bleached Flour 50lbs (16000-14314)
- FRIGIDAIRE Refrigerator, White, 32 in D Overall (FFHT2045VW)
- CRESTWARE White Narrow Rim Mug 8-1/2 oz., Pk36 (AL16)
- CRESTWARE Bone White Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41V)
- CRESTWARE Carmel Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41VC)
- CRESTWARE Bright White Alpine White Narrow Rim Mug 10 oz., Pk36 (AL15)
- CRESTWARE Spice White Spice China Mug 8-1/2 oz., Pk36 (SC16)
- LOGO BRANDS Denver Broncos 14oz Relief Mug (610-C14RM)
- HOME BASICS UndertheShelf Mug Rack (CH41212)
- Crestware Mugs & Tumblers