Shop All Serving Utensils
Crestware
Blade with Frame, 1/4 In W, Aluminum
Mfr # PB14
Zoro # G8022734
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3 1/4 in
- Dishwasher Safe No
- NSF Certified No
- Cut Size 1/4 in
- Number of Cuts 100
Product Information
- Brand Crestware
- MFR # PB14
- Zoro # G8022734
- UPC # 710277356372
- Country of Origin China
- Category Serving Utensils
Dimensions
Blade Length | 3 1/4 in |
Cut Size | 1/4 in |
Width | 1/4 in |
Details
Item | Blade with Frame |
Dishwasher Safe | No |
NSF Certified | No |
Number of Cuts | 100 |
Body Material | Aluminum |
Includes Mounting Hardware | No |
Description
Blade with Frame, Blade Length 3 1/4 in, Cut Size 1/4 in, Includes Mounting Hardware No, Dishwasher Safe No, Product Type Blade with Frame, Body Material Aluminum, Number of Cuts 100, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADDY OF AMERICA Thermostat (CTHWT)
- HATCO Float Switch (R02-01-029-00)
- DEXTER RUSSELL Cooks Style Parer 325 In (15120)
- STERILITE Bowl Set Wht W/Blue Atoll 8 Pc (07479406)
- CRESTWARE Ladle, 4 oz., 3-1/2 in. L (CL04)
- CRESTWARE Cleaver, Serrated, 7 in. L, Black (KN162)
- CRESTWARE French Fry Cutter, 1/4 In W, Metal (FFC14)
- CRESTWARE Sharpening Steel, Diamond, 12 in. L (KN11)
- CRESTWARE Tong, Stainless Steel, Heavy, 16 in. L (HDT16)
- CRESTWARE Stainless Steel Tong, 12" L (HDT12)
- HASTINGS HOME Stainless Steel Fondue Melting Pot Set, Warmer for Cheese, Chocolate, 8 Forks, Dishwasher Safe (688830COE)
- Crestware Serving Utensils